Shop All Micro Size Drill Bits
This Product is Discontinued
Dormer
A720 HSS-E BRT 118D Micro Drill Short 0.17 mm (Discontinued)
Mfr # A720.17
Zoro # G9727728
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.17
- Drill Bit Material HSS-E
- Drill Bit Finish Bright
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A720.17
- Zoro # G9727728
- UPC # 7320760612057
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.17 |
Overall Length | 25 |
Details
Item | Micro Drill Bit |
Drill Bit Material | HSS-E |
Drill Bit Finish | Bright |
Drill Bit Point Angle | 118 Degrees |
Number of Flutes | 2 |
Number of Pieces | 1 |
Flute Type | DIN 1899 |
Shank Shape | Straight |
Drill Style | Short |
Point Type | Standard Spiral |
Coolant Through | External Cooling Supply |
Description
Micro Drill Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.