Shop All Center Drills
This Product is Discontinued
Dormer
A225 HSS BRT 120D CNTR Drill 3/16 inch x 7/16 inch (Discontinued)
Mfr # A225BS5
Zoro # G9673986
This Product is Discontinued
Key Features
- Number of Pieces 1
- Shank Shape Straight
- Shank Size 7/16"
- Drilling Length 1/4" to 9/32"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A225BS5
- Zoro # G9673986
- UPC # 7320760173022
- Country of Origin Germany
- Category Center Drills
Dimensions
Shank Size | 7/16" |
Drilling Length | 1/4" to 9/32" |
Overall Length | 2-1/2" |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 |
Drill Bit Dimension Type | Inch |
Details
Number of Pieces | 1 |
Item | HSS Bright Center Drill,BS5 |
Shank Shape | Straight |
Number of Flutes | 2 |
Number of pieces | 1 |
Drill Bit Finish | Bright |
Drill Bit Material | HSS |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Drill Bit Point Angle | 120 Degrees |
Flute Type | BS 328 |
Description
HSS Bright Center Drill,BS5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.