Shop All Center Drills
This Product is Discontinued
Dormer
A210 HSS BRT 118D CNTR Drill 1.60 mm x 4.00 mm (Discontinued)
Mfr # A2101.6X4.0
Zoro # G9673581
This Product is Discontinued
Key Features
- Shank Shape Straight
- Shank Size 4.00mm
- Drilling Length 4.2mm to 4.7mm
- Overall Length 35mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A2101.6X4.0
- Zoro # G9673581
- UPC # 7320760031070
- Country of Origin Germany
- Category Center Drills
Dimensions
Shank Size | 4.00mm |
Drilling Length | 4.2mm to 4.7mm |
Overall Length | 35mm |
Bit Dia. | 1.60mm |
Drill Bit Size | 1.60 |
Drill Bit Dimension Type | Metric |
Details
Item | Center Drill Short Center Radius,1.6x4.0 |
Shank Shape | Straight |
Number of Flutes | 2 |
Number of Pieces | 1 |
Number of pieces | 1 |
Drill Style | Short |
Coolant Through | External Cooling Supply |
Drill Bit Finish | Bright |
Drill Bit Point Angle | 118 Degrees |
Flute Type | DIN 333R |
Drill Bit Material | HSS |
Description
Center Drill Short Center Radius,1.6x4.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.