Shop All Center Drills
This Product is Discontinued
Dormer
A201 HSS BRT 122D CNTR Drill 3.00 mm x 10.00 mm (Discontinued)
Mfr # A2013.0X10.0
Zoro # G8962217
This Product is Discontinued
Key Features
- Drill Bit Point Angle 122 Degrees
- Overall Length 56
- Drill Bit Size 3.00
- Number of Pieces 1
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A2013.0X10.0
- Zoro # G8962217
- UPC # 7320760138922
- Country of Origin Germany
- Category Center Drills
Dimensions
Overall Length | 56 |
Drill Bit Size | 3.00 |
Drill Bit Dimension Type | Metric |
Details
Item | HSS Bright Center Drill,122PT,3.0x10.0 |
Drill Bit Point Angle | 122 Degrees |
Number of Pieces | 1 |
Drill Bit Material | HSS |
Drill Bit Finish | Bright |
Flute Type | DORMER |
Coolant Through | External Cooling Supply |
Shank Shape | Straight |
Number of Flutes | 2 |
Drill Style | Short |
Description
HSS Bright Center Drill,122PT,3.0x10.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.