Shop All Stub Drills
Dormer
A120 HSS STM TEMPRD 135D Stub Drill Short 7.90 mm
Mfr # A1207.9
Zoro # G9671116
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 79
- Number of Flutes 2
- Number of Pieces 10
- Drill Style Short
- Coolant Through External Cooling Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A1207.9
- Zoro # G9671116
- Country of Origin Brazil
- Category Stub Drills
Dimensions
Overall Length | 79 |
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.90 |
Details
Item | HSS Steam Oxide Short Stub Drill,7.9mm |
Number of Flutes | 2 |
Number of Pieces | 10 |
Drill Style | Short |
Coolant Through | External Cooling Supply |
Point Type | Standard Spiral |
Shank Shape | Straight |
Drill Bit Material | HSS |
Drill Bit Finish | Steam Tempered |
Flute Type | DIN 1897 |
Drill Bit Point Angle | 135 Degrees |
Description
HSS Steam Oxide Short Stub Drill,7.9mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/4-E (C30516)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- Dormer Stub Drills