Shop All Jobber Length Drill Bits
Dormer
A012 HSS BRT/TiN 118D PS JL Drill ANSI 1/64 inch
Mfr # A0121/64
Zoro # G2642370
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A0121/64
- Zoro # G2642370
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/64 in |
Overall Length | 3/4 in |
Flute Length | 3/16 in |
Maximum Drilling Depth | 3/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Description
Jobber Drill Bit, Drill Bit Size 1/8 in, Decimal Equivalent 0.1250, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wheel (52285)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- DORMER Jobber Drill Bit, Steel, Cutting 2-5/8" L (A012)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/8 (47708)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/32 (C70017)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/4-E (42616)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-G (44177)
- Dormer Jobber Length Drill Bits