Shop All Center Drills
This Product is Discontinued
Dormer
5pc. HSS 60 Degrees Drill Bit Set (Discontinued)
Mfr # A296225
Zoro # G9674126
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #29
- Drill Bit Point Angle 60 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A296225
- Zoro # G9674126
- Country of Origin France
- Category Center Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #29 |
Shank Dia. | 1/8"; 3/16"; 1/4"; 5/16"; 7/16" |
Details
Drill Bit Grouping | Drill Bit Set |
Item | Center Drill Set,A225x5 |
Drill Bit Point Angle | 60 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 5 |
Coolant Through | No |
Measurement System | Wire |
Description
Center Drill Set,A225x5, Drill Bit Size #29, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.