Shop All Drill Bit Sets
This Product is Discontinued
Dormer
29pc. HSS 118 Degrees Drill Bit Set (Discontinued)
Mfr # A09718
Zoro # G9668480
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #15
- Flute Type ANSI
- Shank Dia. 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A09718
- Zoro # G9668480
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #15 |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" |
Details
Drill Bit Grouping | Drill Bit Set |
Flute Type | ANSI |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Drill Bit Point Angle | 118 Degrees |
Coolant Through | No |
Item | Jobber Drill Set,A012x29 |
Point Type | Self Centering Split Point |
Drill Bit Material | High Speed Steel |
Shank Shape | Straight |
Drill Style | Jobber |
Measurement System | Wire |
Description
Jobber Drill Set,A012x29, Drill Bit Size #15, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.