Shop All Jobber Length Drill Bits
Dormer
1/16" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # A9011/16
Zoro # G9551927
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9011/16
- Zoro # G9551927
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 48.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22 mm |
Depth x Dia. Ratio | 6xD |
Depth:Dia. Ratio | 6xD |
Shank Length | 26.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0625, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- EREM Tweezers Antimagnetic Ultrafine (3SA)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 7/8 In Socket Imp 7/8, M808 (M808)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- DORMER Jobber Drill Bit, Steel, Cutting 2-5/8" L (A012)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 8.50mm (C71290)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 5/32 (C03012)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #20 (54030)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 9/64 x 2-7/8" (26209)
- Dormer Drill Bits