Shop All Engine Components
Dorman
Wiper Bushings, 49439
Mfr # 49439
Zoro # G8293592
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.36 in
- Material Nylon
- Color White
- Inside Diameter 0.378 in
- Outside Diameter 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 49439
- Zoro # G8293592
- UPC # 37495494397
- Country of Origin Unknown
- Category Engine Components
Dimensions
Height | 0.36 in |
Inside Diameter | 0.378 in |
Outside Diameter | 0.66 in |
Details
Material | Nylon |
Color | White |
Application | Chrysler 1995-82, Dodge 1996-82, Plymouth 1995-82 |
Item | Wiper Linkage Bushing |
Description
Wiper Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10446)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- IWATA Iwata IWA-5652 Rebuild Kit for LS-ENTECH (IWA-5652)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- DORMAN Headlamp Knob, 76897 (76897)
- DORMAN Seat Belt, 74353 (74353)
- DORMAN Drum Brake Bar, 21135 (21135)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- DORMAN Engine Coolant Thermostat Housing, 902-2009 (902-2009)
- DORMAN Rad. & T.L. Ret Nuts, 42136 (42136)
- RACOR Repl Kit Wif Sensor Amplifier (RK30880E)
- Dorman Engine Components