Shop All Engine Components
Dorman
Wiper Arm Cover, 49461
Mfr # 49461
Zoro # G8293888
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.47 in
- Width 1.12 in
- Length 1.61 in
- Color Black
- Application Buick 2017-11, Chevrolet 2019-07, GMC 2019-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 49461
- Zoro # G8293888
- UPC # 37495669917
- Country of Origin China
- Category Engine Components
Dimensions
Height | 0.47 in |
Width | 1.12 in |
Length | 1.61 in |
Details
Color | Black |
Application | Buick 2017-11, Chevrolet 2019-07, GMC 2019-07 |
Material | Plastic |
Positions | Front Left; Front Right |
Item | Windshield Wiper Arm Nut Cover |
Description
Wiper Arm Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 5 Spoke, Silver, Plastic, Set Of 4, Spring Steel Clip (IWC43116S)
- FOUR SEASONS Fluorescent Dye, 69088 (69088)
- RONSTAN Threaded Eye 1/4" (RF1502-0404)
- ACDELCO 05-97 Chevy 04-98 Gmc 04-98 Isuzu (17D825MH)
- DORMAN Steel Cup Expansion Plug 1-3/16 In Heigh, 555-021 (555-021)
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- DORMAN Engine Oil Dipstick, 917-334 (917-334)
- DORMAN Lighter Receptacle, 56484 (56484)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- DORMAN Transmission Dipstick Tool, 917-321 (917-321)
- DORMAN Oil Drain Plug Asmt, 030-539 (030-539)
- Dorman Engine Components