Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Transmission - Left, 602-004
Mfr # 602-004
Zoro # G6601601
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Bushings
- Vehicle Fit Nissan 200SX 1998-95, Nissan Sentra 1999-95
- Universal Fit No
- Position Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 602-004
- Zoro # G6601601
- UPC # 19495069874
- Country of Origin China
- Category Windshield Wiper Parts
Details
Color | Black |
Includes | Bushings |
Vehicle Fit | Nissan 200SX 1998-95, Nissan Sentra 1999-95 |
Universal Fit | No |
Position | Left |
Attachment Type | Clip |
Bushing Material | Plastic |
Item | Windshield Wiper Linkage |
Grade | Standard |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Radar pole mount 1.9m / 75" (SC101)
- MOTOSHIELD PRO Nano Ceramic Tint Film 20 inch x 100 feet Pro Window Tint Roll (70%) (420-201)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail 100 ISO Viscosity, Light Amber (87234)
- ZORO SELECT Silicone Heater Hose, ID 1 In (5526-100x25)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- Dorman Automotive Exterior Accessories