Shop All Vehicle Window Parts
Dorman
Windshield Wiper Linkage Bushing, 49445
Mfr # 49445
Zoro # G5668824
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.41 in
- Vehicle Fit Ford 1998-80, Jeep 2000-97
- Number of Pieces 6
- Inside Dia. 0.345 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 49445
- Zoro # G5668824
- UPC # 37495494458
- Country of Origin Taiwan, Province of China
- Category Vehicle Window Parts
Dimensions
Height | 0.41 in |
Inside Dia. | 0.345 in |
Outside Dia. | 0.68 in |
Details
Color | White |
Vehicle Fit | Ford 1998-80, Jeep 2000-97 |
Item | Windshield Wiper Linkage Bushing |
Number of Pieces | 6 |
Housing Material | Plastic |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HYDROMAX, RV FRESH WATER PUMP. 3GPM, 55PSI (P25201)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7450 (7450)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- DORMAN Door Window Switch - Front Left, 49242 (49242)
- DORMAN Windshield Wiper Linkage Bushing, 49448 (49448)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- DORMAN Windshield Wiper Linkage Bushing, 49451 (49451)
- DORMAN Power Window Motor - Rear Right, 742-150 (742-150)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- MOTORMITE Heavy Duty Window Crank Handle, 76997 (76997)
- Dorman Automotive Interior Accessories