Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Linkage, 602-524
Mfr # 602-524
Zoro # G6603972
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Color Black
- Position Front
- Vehicle Fit Honda Accord 2012-08, Honda Accord Crosstour 2011-10, Honda Crosstour 2015-12
- Attachment Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 602-524
- Zoro # G6603972
- UPC # 19495989653
- Country of Origin China
- Category Windshield Wiper Parts
Details
Universal Fit | No |
Color | Black |
Position | Front |
Vehicle Fit | Honda Accord 2012-08, Honda Accord Crosstour 2011-10, Honda Crosstour 2015-12 |
Attachment Type | Bolt On |
Item | Windshield Wiper Linkage |
Bushing Material | Plastic |
Grade | Standard |
Description
Dorman's Windshield Wiper Motor Transmission Linkage is made from quality materials. The Wiper Transmission connects the Windshield Wiper Motor to the Windshield Wiper Arm. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- EXTREME MAX Extreme Max 3006.6799 PWC 5' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6799)
- PARKER Bulkhead Union, Brass, 1/4" Tube Size (62PTCBH-4)
- OATEY Hercules Cryo-Tek Antifreeze 5 gal (35284)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN Windshield Wiper Transmission - Left, 602-004 (602-004)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- AUTOTEXT HEAVY DUTY Wiper Motor, 12V, Freightliner-Wester Star (AX9204)
- Dorman Windshield Wiper Parts