Shop All Vehicle Window Parts
Dorman
Windshield Wiper Arm - Rear, 42783
Mfr # 42783
Zoro # G5763561
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-1/2 in
- Attachment Type Threaded Stud
- Material Steel
- Color Black
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42783
- Zoro # G5763561
- UPC # 37495029773
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Length | 10-1/2 in |
Details
Attachment Type | Threaded Stud |
Material | Steel |
Color | Black |
Item | Windshield Wiper Arm |
Number of Pieces | 1 |
Vehicle Fit | Chrysler Town & Country 2010-08, Chrysler Voyager 2008, Dodge Grand Caravan 2010-08 |
Universal Fit | No |
Positions | Rear |
End Type | Hook |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FFAB51)
- MITYVAC Mityvac MTY-822694 Brake Bleeding Kit - Tubing Only (MTY-822694)
- DORMAN Window Crank Handle, 76928 (76928)
- DORMAN Windshield Wiper Arm - Front, 42883 (42883)
- DORMAN Windshield Washer Nozzle, 58150 (58150)
- DORMAN Window Crank Handle, 76947 (76947)
- DORMAN Windshield Wiper Linkage Bushing, 49448 (49448)
- DORMAN Window Regulator Roller - Tailgate, 74407 (74407)
- URO PARTS M-Benz Window Swi Pack, 2108200110 (2108200110)
- Dorman Automotive Interior Accessories