Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Rear, 42666
Mfr # 42666
Zoro # G6567231
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spray Nozzle
- Material Steel; Plastic; Rubber
- Color Black
- Length 17 in
- Vehicle Fit Cadillac 2014-07, Chevrolet 2014-07, GMC 2014-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42666
- Zoro # G6567231
- UPC # 37495426664
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 17 in |
Details
Includes | Spray Nozzle |
Material | Steel; Plastic; Rubber |
Color | Black |
Vehicle Fit | Cadillac 2014-07, Chevrolet 2014-07, GMC 2014-07 |
Universal Fit | No |
Attachment Type | Spine / Flange Nut |
Position | Rear |
Item | Windshield Wiper Arm |
Wiper End Type | Clip |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- SPARTAN POWER Single Red 15 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG15FT56)
- SMART SOLUTIONS Smart Solutions 01868 Rock Solid Tow Guard - Truck/SUV, 18" L x 34" W (01868)
- OTC Wire Connector Set, For Use W/ Vehicles (4822)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, Heavy Duty (4R2.24.R110D)
- Dorman Automotive Exterior Accessories