Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Front Left, 42623
Mfr # 42623
Zoro # G6566933
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Universal Fit No
- Position Front Left
- Attachment Type Spine / Flange Nut
- Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42623
- Zoro # G6566933
- UPC # 37495426237
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 24-1/2 in |
Details
Color | Black |
Universal Fit | No |
Position | Front Left |
Attachment Type | Spine / Flange Nut |
Vehicle Fit | Ford 2004-97, Lincoln 2002-98 |
Material | Steel |
Item | Windshield Wiper Arm |
Wiper End Type | Hook |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Push Pull Switch With Plasticized Body Off/On (11841)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 19in Pitch (3411-139-19)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- TIGER LIGHTS LED Warning Beacon 12V, Flood/Flashing Off-Road Light; (TL2100)
- DORMAN Windshield Wiper Arm - Front, 42630 (42630)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN 42886 Windshield Wiper Arm - Front Left Or Right (42886)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- AUTOTEXT HEAVY DUTY Wiper Motor for School Bus (AX9111)
- Dorman Windshield Wiper Parts