Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Front, 42847
Mfr # 42847
Zoro # G6588825
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Vehicle Fit Ford 1997-80
- Color Black
- Position Front Left/Right
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42847
- Zoro # G6588825
- UPC # 37495428477
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 18-3/4 in |
Details
Universal Fit | No |
Vehicle Fit | Ford 1997-80 |
Color | Black |
Position | Front Left/Right |
Material | Steel |
Attachment Type | Spine / Flange Nut |
Item | Windshield Wiper Arm |
Wiper End Type | Pin |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Digital Voltage Sensing Relay DVSR - 12/24V (710-140A)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- ECCO Beacon Light, Amber, 3-5/16" H (EB7185AAA)
- BLACK BULL Replacement Parts Washer Pump, 40 gal. (PWP40)
- DORMAN Wiper Motor Pulse Board Module, 906-136 (906-136)
- DORMAN Windshield Wiper Arm - Front, 42631 (42631)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- MOTORMITE Wiper Arm-Rear Windshield Wipe, 42605 (42605)
- Dorman Windshield Wiper Parts