Shop All Windshield Wiper Parts
Dorman
Windshield Wiper Arm - Front, 42630
Mfr # 42630
Zoro # G6567189
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Matte
- Length 18 in
- Color Black
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42630
- Zoro # G6567189
- UPC # 37495426305
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Length | 18 in |
Details
Material | Steel |
Finish | Matte |
Color | Black |
Universal Fit | No |
Position | Front Left/Right |
Attachment Type | Spine / Flange Nut |
Vehicle Fit | Ford Explorer 1997-95, Ford Ranger 1997-95, Mercury Mountaineer 1997 |
Wiper End Type | Hook |
Item | Windshield Wiper Arm |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Rubber Mats/Black, W245 (W245)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- MEGAWARE Skegguard 27301 Ss Yamaha (27301)
- WESTIN AUTOMOTIVE 99-07 SILVERADO/SIERRA 1500/2500/3500 6.5FT BED BED MAT BLACK (50-6175)
- DORMAN Windshield Wiper Transmission Assembly, 602-320 (602-320)
- DORMAN Windshield Wiper Transmission - Left, 602-004 (602-004)
- DORMAN Windshield Wiper Arm, 42704 (42704)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- DORMAN Windshield Wiper Arm - Front Right, 42667 (42667)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed (4R1.24-19S2.R110D)
- Dorman Windshield Wiper Parts