Shop All Windshield Washer Pumps & Parts
Dorman
Windshield Washer Nozzle - Front, 47140
Mfr # 47140
Zoro # G7351889
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Position Left; Right
- Features Adjustable
- Vehicle Fit Chevrolet Equinox 2009-05, Pontiac Torrent 2009-06, Saturn Vue 2009-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 47140
- Zoro # G7351889
- UPC # 37495471404
- Country of Origin China
- Category Windshield Washer Pumps & Parts
Dimensions
Hose Port Dia. | 0.228 in |
Details
Material | Plastic |
Color | Black |
Position | Left; Right |
Features | Adjustable |
Vehicle Fit | Chevrolet Equinox 2009-05, Pontiac Torrent 2009-06, Saturn Vue 2009-02 |
Item | Windshield Washer Nozzle |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- RKI 96" STEEL UPPER SIDE BOX (2DOOR) WHT (US96C)
- SKF Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR (21352)
- SEACHOICE Galv. Anchor Lead Chain w/Shackles, 5/16" Shackle, 1,250LBS Work Load (44121)
- DORMAN Windshield Washer Nozzle, Dorman 58093 (58093)
- DORMAN Windshield Washer Fluid Reservoir Cap, 47105 (47105)
- DORMAN Windshield Washer Hose - Front, 924-251 (924-251)
- DORMAN Windshield Washer Nozzle, Dorman 58115 (58115)
- DORMAN Wiper Nozzle, 924-5101 (924-5101)
- DORMAN Windshield Washer Fluid Reservoir - Front, 603-117 (603-117)
- MOPAR Windshield Washer Hose, 68088817Ac (68088817AC)
- Dorman Automotive Exterior Accessories