Shop All Automotive Switches
Dorman
Window Switch, 901-002
Mfr # 901-002
Zoro # G7816542
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Illuminated
- Color Black
- Vehicle Fit Buick Century 2005-97, Buick Regal 2004-97
- Number of Buttons 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 901-002
- Zoro # G7816542
- UPC # 19495120643
- Country of Origin Unknown
- Category Automotive Switches
Details
Material | Plastic |
Features | Illuminated |
Color | Black |
Vehicle Fit | Buick Century 2005-97, Buick Regal 2004-97 |
Number of Buttons | 5 |
Position | Front Left |
Connector Gender | Female |
Item | Power Window Switch |
Terminal Type | Blade |
Terminal Gender | Male |
Description
Window Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Heater HoseStandard (28412)
- STANDARD IGNITION Contact Set (Points), Jp-13P (JP-13P)
- DAYCO 3Ft Rad Hose Radiator Hose, 76175 (76175)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- DORMAN Window Switch, 901-396 (901-396)
- DORMAN Window Switch, 901-128 (901-128)
- DORMAN Hd Ignition Switch, 901-5601 (901-5601)
- DORMAN Windshield Wiper Switch - Rear, 901-137 (901-137)
- DORMAN Liftgate Release Switch, 901-747 (901-747)
- MARINCO HOUSE BATTERY MASTER SWITCH (701HBRV)
- VELVAC Atm/Mini Fuse 30 Amp, 091309-25 (091309-25)
- Dorman Automotive Electrical