Shop All Vehicle Window Parts
Dorman
Window Regulator Tape, 74403
Mfr # 74403
Zoro # G5440539
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Buick 1996-80, Cadillac 1992-80, Chevrolet 1996-80, Oldsmobile 1997-80, Pontiac 1996-80
- Universal Fit No
- Number of Pieces 1
- Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74403
- Zoro # G5440539
- UPC # 37495744034
- Country of Origin United States
- Category Vehicle Window Parts
Dimensions
Length | 54 in |
Width | 0.6 in |
Details
Item | Window Regulator Tape |
Material | Plastic |
Vehicle Fit | Buick 1996-80, Cadillac 1992-80, Chevrolet 1996-80, Oldsmobile 1997-80, Pontiac 1996-80 |
Universal Fit | No |
Number of Pieces | 1 |
Thickness | 0.07 in |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 4.0 Orifice Nzzl 15Dgr Spray (AW-0018-0029)
- DENSO Air Filter, 143-3471 (143-3471)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- AIRLETTE Airlette BSA-2 Snap-In Vent Deluxe (BSA-2)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- DORMAN Windshield Wiper Linkage Bushing, 49445 (49445)
- DORMAN Door Window Switch - Front Left, 49242 (49242)
- DORMAN Window Crank Handle, 76969 (76969)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- JR PRODUCTS WINDOW LATCH (HEHR STYLE), BLACK (20435)
- Dorman Automotive Interior Accessories