Shop All Vehicle Window Parts
Dorman
Window Regulator Roller - Tailgate, 74407
Mfr # 74407
Zoro # G5440195
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Depth 0.4 in
- Number of Pieces 1
- Vehicle Fit Buick 1993-76, Cadillac 1993-79, Chevrolet 1994-77, Oldsmobile 1992-77, Pontiac 1994-77
- Positions Front; Rear; Tailgate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74407
- Zoro # G5440195
- UPC # 37495744072
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Depth | 0.4 in |
Inside Dia. | 0.244 in |
Outside Dia. | 0.952 in |
Details
Item | Window Regulator Roller |
Material | Nylon |
Number of Pieces | 1 |
Vehicle Fit | Buick 1993-76, Cadillac 1993-79, Chevrolet 1994-77, Oldsmobile 1992-77, Pontiac 1994-77 |
Positions | Front; Rear; Tailgate |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Stabilizer Bar Link, Tc2749 (TC2749)
- KINGCHAIN 1/2 in. x 5 ft. Grade 70 Agricultural Safety Chain for Towed Machines (426141)
- BUCCANEER ROPE 3/8 x 200' Double Braid Nylon Anchor Line, White (32-00200)
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- DORMAN Window Regulator Guide - Front Left, 74440 (74440)
- DORMAN Window Crank Handle, 76947 (76947)
- DORMAN Window Crank Handle, 76969 (76969)
- DORMAN Window Crank Handle, 76928 (76928)
- DORMAN Windshield Washer Nozzle, 58150 (58150)
- FAIRCHILD INDUSTRIES Kg1028 - 1954-1954 Chevrolet 1500 Upper Glass Run Channel Kit (KG1028)
- Dorman Vehicle Window Parts