Shop All Window & Sunroof Regulators
Dorman
Window Regulator, 752-856
Mfr # 752-856
Zoro # G6484692
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Mazda CX-9 2015-07
- Cable Material Metal; Plastic
- Gear Material Plastic
- Attachment Type Bolt On
- Position Front Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 752-856
- Zoro # G6484692
- UPC # 19495322870
- Country of Origin Jamaica
- Category Window & Sunroof Regulators
Details
Item | Window Regulator |
Vehicle Fit | Mazda CX-9 2015-07 |
Cable Material | Metal; Plastic |
Gear Material | Plastic |
Attachment Type | Bolt On |
Position | Front Right |
Operation Type | Electric |
Description
Dorman's Window Regulators have been re-engineered to improve on the original design. The latest technological advances in motors, materials and cable systems have been applied to new and previously released applications. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- SPRAYWAY Instant Shine (SW936-1)
- ILC Replacement for Honda 31630-ZW5-003 Alternator (WX-XRG4-2)
- DORMAN Window Reg Assembly, 751-636 (751-636)
- DORMAN Power Window Motor and Regulator Assembly - Rear Left, 748-976 (748-976)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- DORMAN Power Window Regulator(Regulator Only), 749-195 (749-195)
- DORMAN Window Regulator-Front Left-fits 2004-2008 Ford F-150/Lobo, 752-220 (752-220)
- DORMAN 751-974 Power Window Regulator And Motor Assembly (751-974)
- A1 CARDONE New Window Lift Regulator, 82-179A (82-179A)
- Dorman Automotive Interior Accessories