Shop All Window & Sunroof Regulators
Dorman
Window Regulator, 752-310
Mfr # 752-310
Zoro # G6514250
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Bolt On
- Operation Type Electric
- Gear Material Plastic
- Vehicle Fit Chrysler Sebring 2010-07
- Cable Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 752-310
- Zoro # G6514250
- UPC # 19495317357
- Country of Origin United States
- Category Window & Sunroof Regulators
Details
Item | Window Regulator |
Attachment Type | Bolt On |
Operation Type | Electric |
Gear Material | Plastic |
Vehicle Fit | Chrysler Sebring 2010-07 |
Cable Material | Metal; Plastic |
Includes | Mounting Hardware |
Position | Front Left |
Description
Dorman's Window Regulators have been re-engineered to improve on the original design. The latest technological advances in motors, materials and cable systems have been applied to new and previously released applications. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC Carbonless Helps Meet Dot'S Current Annual Vehicle Inspection Requirements (400FSC3)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- SW ANDERSON HARDWARE Universal; 7/16 Inch-14 Thread Size; 0.656 Inch Length; Set Of 6 (R1185-7)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- DORMAN Power Window Regulator(Regulator Only), 749-195 (749-195)
- DORMAN 751-740 Power Window Regulator And Motor Assembly (751-740)
- DORMAN Power Window Motor and Regulator Assembly - Rear Left, 748-976 (748-976)
- DORMAN 751-974 Power Window Regulator And Motor Assembly (751-974)
- DORMAN 751-758 Power Window Regulator And Motor Assembly (751-758)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- DORMAN Window Regulator-Front Left-fits 2004-2008 Ford F-150/Lobo, 752-220 (752-220)
- Dorman Automotive Interior Accessories