Shop All Vehicle Window Parts
Dorman
Window Guide - Front Rearward, 45330
Mfr # 45330
Zoro # G5333439
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Pieces 2
- Length 1.92 in
- Vehicle Fit Chevrolet 1994-82, GMC 1994-82, Oldsmobile 1994-91
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 45330
- Zoro # G5333439
- UPC # 37495453301
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Length | 1.92 in |
Strap Width | 1.55 in |
Details
Material | Plastic |
Item | Window Guide |
Number of Pieces | 2 |
Vehicle Fit | Chevrolet 1994-82, GMC 1994-82, Oldsmobile 1994-91 |
Thickness | 0.06 in |
Positions | Front Forward; Front Rearward |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18581)
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- ZEROSTART WEATHERPROOF FIELDWIRED RECEPTACLE 120V 15A, CHROME PLATED 4 HOLE SQUARE MOUNTING FLANGE (8605688)
- WIX FILTERS Wix Fuel Filter, WF10384 (WF10384)
- DORMAN Window Regulator Roller - Rear, 74430 (74430)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- DORMAN Windshield Wiper Linkage Bushing, 49451 (49451)
- DORMAN Windshield Wiper Arm - Front Right, 42534 (42534)
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- DORMAN Door Window Switch - Front Left, 49242 (49242)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- Dorman Automotive Interior Accessories