Shop All Vehicle Window Parts
Dorman
Window Crank Handle, 79791
Mfr # 79791
Zoro # G6607962
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Pieces 1
- Color Gray
- Vehicle Fit Cadillac 2000-99, Chevrolet 2002-95, GMC 2002-95
- Attachment Type Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 79791
- Zoro # G6607962
- UPC # 19495954736
- Country of Origin Taiwan, Province of China
- Category Vehicle Window Parts
Details
Item | Window Handle |
Material | Plastic |
Number of Pieces | 1 |
Color | Gray |
Vehicle Fit | Cadillac 2000-99, Chevrolet 2002-95, GMC 2002-95 |
Attachment Type | Clip |
Positions | Front/Rear Left |
Knob Material | Plastic |
Knob Color | Black |
Description
Dorman's Window Crank Handles are made of durable metal or plastic to withstand years of use. For your convenience, we also offer Window Crank Handle Adapters-- and a full range of other repair solutions-- through our Help! Product line. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.128" Dia, 60V (12STRTXLKIT)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- MARINE TEX Marine-Tex RM321K FlexSet (RM321K)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- DORMAN Window Crank Handle, 76928 (76928)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- DORMAN Window Crank Handle, 76969 (76969)
- DORMAN Windshield Wiper Arm - Front Right, 42534 (42534)
- DORMAN Windshield Wiper Arm - Front Left, 42533 (42533)
- DORMAN Window Regulator Guide - Front Left, 74440 (74440)
- FAIRCHILD INDUSTRIES 19631982 Chevrolet Corvette Hood Seal replaces OEM3914293 (G4215)
- Dorman Automotive Interior Accessories