Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut M14-1.5,611-236-1
Mfr # 611-236-1
Zoro # G7811895
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14x1.5
- Nut Style Dometop Nut
- Basic Material Steel
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-236-1
- Zoro # G7811895
- UPC # 19495478751
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14x1.5 |
Details
System of Measurement | Metric |
Nut Style | Dometop Nut |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut M14-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Plate, Brake Backing W/ Facing 16.5" x17.5" x6" (A-RE46332)
- CURT Trailer Light Kit, 53540 (53540)
- ARP SB FORD 289-302 STANDARD HEAD BOLT KIT (154-3601)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- Dorman Automotive Tire & Wheel