Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-330-1
Mfr # 611-330-1
Zoro # G7801133
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14x1.5
- Nut Style Dometop Capped Nut
- Basic Material Steel
- Fastener Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-330-1
- Zoro # G7801133
- UPC # 885484425750
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14x1.5 |
Details
System of Measurement | Metric |
Nut Style | Dometop Capped Nut |
Basic Material | Steel |
Fastener Finish | Natural |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575098-570745)
- BAYCO Fluorescent Lamp Head, For 3XKJ4 (SL-200)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge GPT Wire, PL-10, Stripped End/Ring Terminal, 7 in.0 (94902-3)
- SURE SHOT Extension, Spray Head, 3" (P320)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length (611-145)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- Dorman Automotive Tire & Wheel