Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-327-1
Mfr # 611-327-1
Zoro # G7807162
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14x1.5
- Nut Style Acorn
- Basic Material Steel
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-327-1
- Zoro # G7807162
- UPC # 885484527775
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14x1.5 |
Details
System of Measurement | Metric |
Nut Style | Acorn |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 16-C TACOMA ADAPTIVE CRUISE CONTROL WINDOW HD GRILL GUARDS BLACK (50-3420C)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- TERAFLEX 97-17 WRANGLER JK/TJ STEERING STABILIZER KIT. SINGLE STABILIZER. (1513001)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 208 (208)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- Dorman Automotive Tire & Wheel