Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-299-1
Mfr # 611-299-1
Zoro # G7803583
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Bulge Seat Acorn
- Basic Material Steel
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-299-1
- Zoro # G7803583
- UPC # 19495366515
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Bulge Seat Acorn |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, Man, Man, Exprs, 78, Bk, Swpt Back (718389-5)
- DENT FIX EQUIPMENT TRAM GAUGE DIGITAL MEASURING (DF3DX)
- AU-VE-CO PRODUCTS Gm Oulding Fastener 10PK (AV20883)
- KING Dish DT4400 Tailgater Fully Automatic Portable HD RV Satellite Antenna (DT4400)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN Wheel Nut 5/8-18 Standard-1-1/16 In Hex, 611-044 (611-044)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- MCGARD 6 LUG 14X2.0 INSTALLATION KIT (84605)
- Dorman Automotive Tire & Wheel