Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-223-1
Mfr # 611-223-1
Zoro # G7805236
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14x2
- Nut Style Wheel Cover Retaining Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-223-1
- Zoro # G7805236
- UPC # 50267001623
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14x2 |
Details
System of Measurement | Metric |
Nut Style | Wheel Cover Retaining Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- RONSTAN Universal Ball Joint Swivel Base (RF1455)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- NOOK Acme Nut, Bronze, Overall 1.13 in dia. (20076)
- Dorman Wheel Lug Nuts & Bolts