Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-211-1
Mfr # 611-211-1
Zoro # G7806654
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Mag Nut
- Basic Material Steel
- Fastener Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-211-1
- Zoro # G7806654
- UPC # 19495043492
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Mag Nut |
Basic Material | Steel |
Fastener Finish | Natural |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 7 Blade 17" x17" x3" (A-87010708)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- ZEP Brake Wash, Aerosol, 20n14, PK12 (1049719)
- CROWN AUTOMOTIVE 01-06 WRANGLER/96-98 GRAND CHEROKEE/97-01 CHEROKEE/96-00 CIRRUS/STRATU (6504014)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- MCGARD 6 LUG 14X2.0 INSTALLATION KIT (84605)
- Dorman Automotive Tire & Wheel