Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-201-1
Mfr # 611-201-1
Zoro # G7802585
product price: $1.59
/ea
Sold in multiples of 4 for $6.36
$6.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Acorn
- Basic Material Steel
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-201-1
- Zoro # G7802585
- UPC # 19495043355
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Acorn |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- ILC Replacement for KUBOTA 6C040-59252 ALTERNATOR (6C040-59252 ALTERNATOR)
- PARKER Air Brake Tubing, 5/32 In. OD, Blk (PFT-2.5-BLK-100)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- Dorman Wheel Lug Nuts & Bolts