Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-169-1
Mfr # 611-169-1
Zoro # G7803617
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Mag Nut
- Basic Material Steel
- Fastener Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-169-1
- Zoro # G7803617
- UPC # 19495043195
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Mag Nut |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- ECCO Led Beacon Square, Reinforced Polypropylene (EB7185AAA-T13)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- Dorman Wheel Lug Nuts & Bolts