Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-168-1
Mfr # 611-168-1
Zoro # G7806916
product price: $3.05
/ea
Sold in multiples of 2 for $6.10
$6.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Mag Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-168-1
- Zoro # G7806916
- UPC # 19495043164
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Mag Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE TREES Air Freshener, Card with String, Blue (U3S-32089)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- K&N Oil Filter/Automotive, Hp-1003 (HP-1003)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-295 Wheel Nut M14-1.5 Flanged Flat Face - 19mm Hex, 15.5mm Length (611-295)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- KEN-TOOL GREEN HEXCHEX LOOSE WHEEL NUT INDICATOR bag of 100 (KEN30603G)
- Dorman Wheel Lug Nuts & Bolts