Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-164-1
Mfr # 611-164-1
Zoro # G7802795
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-16
- Nut Style Inner Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-164-1
- Zoro # G7802795
- UPC # 19495043065
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 3/4"-16 |
Details
System of Measurement | Inch |
Nut Style | Inner Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Caster/Camber Adjusting Tool, Steel (7840)
- CURT Clevis Pin Ball Mount w/1" dia. Pin (45821)
- VELVAC Flat Windshield Hd Blade 14" (71-14)
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- Dorman Automotive Tire & Wheel