Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-150-1
Mfr # 611-150-1
Zoro # G7804396
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style External Thread
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-150-1
- Zoro # G7804396
- UPC # 80358178118
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | External Thread |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Super Stacker Cribbing Set, 12 pcs. (15260)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- OTC Windshield Wiper Arm Puller (4676)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DISC-LOCK 3/4"-16 Grade 8 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NSF 2080 S DAC)
- Dorman Automotive Tire & Wheel