Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-122-1
Mfr # 611-122-1
Zoro # G7802892
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Dometop Nut
- Basic Material Steel
- Fastener Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-122-1
- Zoro # G7802892
- UPC # 80358177210
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2"-20 |
Details
System of Measurement | Inch |
Nut Style | Dometop Nut |
Basic Material | Steel |
Fastener Finish | Natural |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- HEIN-WERNER Piston Clip (209910)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- MOROSO DOWEL PIN, BELLHOUSING, STD (37932)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- Dorman Wheel Lug Nuts & Bolts