Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-066-1
Mfr # 611-066-1
Zoro # G7803662
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.5
- Nut Style Standard
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-066-1
- Zoro # G7803662
- UPC # 80358177838
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.5 |
Details
System of Measurement | Metric |
Nut Style | Standard |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE SLT10 Self-Leveling Tab System f/Boats 17-20 (SLT10)
- ILC Replacement For Motorcraft, Gl8711Rm Alternator (GL-8711-RM ALTERNATOR)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- GARMIN Garmin 0100255300 Striker Vivid Series 7" Fishfinder, 7sv US w/ GT52HW-TM Transducer (010-02553-00)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- TOPLINE WHL LUG NUTS 12 Millimeter X 1.5 Thread Size; Conical Seat; Closed End Lug; 1.38 Inch Overall Length (C1707-4)
- Dorman Automotive Tire & Wheel