Shop All Wheel Lug Nuts & Bolts
Dorman
Wheel Nut, 611-064-1
Mfr # 611-064-1
Zoro # G7806024
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12x1.25
- Nut Style Standard
- Basic Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-064-1
- Zoro # G7806024
- UPC # 80358006985
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12x1.25 |
Details
System of Measurement | Metric |
Nut Style | Standard |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Disc Brake Caliper Set (JFC2500MA)
- TAYLOR MADE Universal T-Top Center Console Cover - Blue (67852OB)
- OTC Bushing Master Kit, Metal (4247)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (80105)
- Dorman Automotive Tire & Wheel