Shop All Automotive Wheels & Hubs
Dorman
Wheel Hub - Front, 930-603
Mfr # 930-603
Zoro # G5905783
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Hyundai 2017-03, Kia 2015-06
- Material Steel
- Positions Front
- Wheel Pilot Dia. 5.394 in
- Lug Pattern 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 930-603
- Zoro # G5905783
- UPC # 19495236221
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Wheel Pilot Dia. | 5.394 in |
Hub Pilot Dia. | 1.772 in |
Details
Vehicle Fit | Hyundai 2017-03, Kia 2015-06 |
Material | Steel |
Positions | Front |
Lug Pattern | 5 |
Item | Wheel Hub |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM High Definition 10" QUAD Video System, Touch Screen, (10" QUAD Monitor/2) 14.5"x10"x4.5" (A-HD10M2CQ)
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT214)
- TITAN Multi Wedge Trim Panel Tool, 6 Piece (TIT15048)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- DORMAN Wheel Bearing Dust Cap - Front, 13996 (13996)
- DORMAN 909-062 Chrome Wheel Center Cap (909-062)
- DORMAN 926-127 Hub And Bearing Mounting Bolts (926-127)
- DORMAN 16 X 6.5 In Steel Wheel, 939-153 (939-153)
- DORMAN 909-013 Brushed Aluminum Look Wheel Center Cap (909-013)
- DORMAN Wheel Bearing Dust Cap - Rear, 13991 (13991)
- INFINITE INTERNATIONAL Infinite Innovations UW000150 BT8 Spindle Replacement Trailer Wheel Hub Kit (180968)
- Dorman Automotive Tire & Wheel