Shop All Automotive Wheels & Hubs
Dorman
Wheel Hub - Front, 930-400
Mfr # 930-400
Zoro # G5900229
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Lexus 2018-04, Toyota 2019-01
- Lug Pattern 5
- Hub Pilot Dia. 1.772 in
- Wheel Pilot Dia. 5.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 930-400
- Zoro # G5900229
- UPC # 19495213215
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Hub Pilot Dia. | 1.772 in |
Wheel Pilot Dia. | 5.472 in |
Details
Material | Steel |
Vehicle Fit | Lexus 2018-04, Toyota 2019-01 |
Item | Wheel Hub |
Lug Pattern | 5 |
Positions | Front Left; Front Right |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- DORMAN 926-127 Hub And Bearing Mounting Bolts (926-127)
- DORMAN Wheel Hub - Front, 930-452 (930-452)
- DORMAN 909-013 Brushed Aluminum Look Wheel Center Cap (909-013)
- DORMAN Dorman 13975 Wheel Hub Dust Caps (D18-13975)
- DORMAN 16 X 6.5 In Steel Wheel, 939-153 (939-153)
- DORMAN 950-008 Pre-Pressed Hub Assembly - Rear (950-008)
- COAST TO COAST IMPORTS C2415 Chrome Wheels Center Caps (CCI-C2415)
- Dorman Automotive Wheels & Hubs