Shop All Wheel Bolts
Dorman
Wheel Bolt, 610-573-1
Mfr # 610-573-1
Zoro # G7807896
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size M12
- Fastener Length 22.4mm
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 610-573-1
- Zoro # G7807896
- UPC # 19495416272
- Country of Origin Unknown
- Category Wheel Bolts
Dimensions
Thread Size | M12 |
Fastener Length | 22.4mm |
Details
Material Grade/Class | Grade 8 |
Material | Steel |
Item | Wheel Bolt |
System of Measurement | Metric |
Description
Wheel Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.075.0700)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.8888)
- DORMAN 610-395 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2 In. Length (610-395)
- DORMAN 610-080 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-15/16 In. Length (610-080)
- DORMAN 610-330 M14-1.50 Serrated Wheel Stud - 15.93mm Knurl, 46mm Length (610-330)
- DORMAN 610-468 M12-1.50 Serrated Wheel Stud - 12.80mm Knurl, 43.75mm Length (610-468)
- DORMAN 610-565 M14-1.50 Serrated Wheel Stud - 15.85mm Knurl, 81.6mm Length (610-565)
- DORMAN 610-515 1/2-20 Serrated Wheel Stud - 14.05mm Knurl, 58.45mm Length (610-515)
- POWERPLAY Heavy Duty Wheel Stud Pilot Pin (PO383243)
- Dorman Wheel Bolts