Shop All Engine Sensors
Dorman
Water In Fuel Sensor, 904-439
Mfr # 904-439
Zoro # G7359099
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiring Harness
- Vehicle Fit Chevrolet 2017-12, GMC 2017-12
- Terminal Type Blade
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-439
- Zoro # G7359099
- UPC # 885484481527
- Country of Origin China
- Category Engine Sensors
Details
Includes | Wiring Harness |
Vehicle Fit | Chevrolet 2017-12, GMC 2017-12 |
Terminal Type | Blade |
Item | Water In Fuel Sensor |
Housing Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- DISCO Grn Nyln Moulding Clips 7mm Hole Size 13mm Stem L PK10 (10802PK)
- XANTREX 50 RJ12-6 Cable f/Freedom Remote Panel Optional (31-6262-00)
- MAXXIMA Work Light, Rectangular, Clear, 1200 Lumens (MWL-29)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-077 (970-077)
- DORMAN ABS Wheel Speed Sensor - Front Right, 695-019 (695-019)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-280 (970-280)
- DELPHI Oxygen Sensor, Es10921 (ES10921)
- Dorman Engine Sensors