Shop All Emission Control Hardware & Components
Dorman
Vapor Canister Vent Solenoid, 911-069
Mfr # 911-069
Zoro # G6945721
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Vehicle Fit Buick 2005-98, Cadillac 2005-98, Oldsmobile 2003-01, Oldsmobile 1999-98, Pontiac 2005-00
- Vacuum Connector Dia. 0.47 in
- Terminal Type Blade
- Number of Vacuum Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-069
- Zoro # G6945721
- UPC # 19495490180
- Country of Origin China
- Category Emission Control Hardware & Components
Dimensions
Vacuum Connector Dia. | 0.47 in |
Details
Item | Vapor Canister Vent Solenoid |
Universal Fit | No |
Vehicle Fit | Buick 2005-98, Cadillac 2005-98, Oldsmobile 2003-01, Oldsmobile 1999-98, Pontiac 2005-00 |
Terminal Type | Blade |
Number of Vacuum Ports | 1 |
Housing Material | Plastic; Metal |
Number of Terminals | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR 12V 8T CW (19161N)
- CRAFTSMAN Digital Tire Gauge (CMMT14134)
- HI-LIFT JACK 60" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-604)
- TIGER LIGHTS 12V Right LED Headlight 5.8A, Flood/Spot Combo Off-Road Light; (TL970R)
- DORMAN Vapor Canister Vent Solenoid, 911-062 (911-062)
- DORMAN Vacuum Reservoir, 47076 (47076)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- DORMAN Vapor Canister Purge Valve, 911-032 (911-032)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- Dorman Emission Control Parts