Shop All Emission Control Hardware & Components
Dorman
Vapor Canister Purge Valve, 911-349
Mfr # 911-349
Zoro # G6490213
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2-5/8 in
- Vehicle Fit Hyundai 2021-10, Kia 2021-11
- Number of Terminals 2
- Port Outside Dia. 0.34 in; 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-349
- Zoro # G6490213
- UPC # 885484570078
- Country of Origin China
- Category Emission Control Hardware & Components
Dimensions
Length | 2-5/8 in |
Port Outside Dia. | 0.34 in; 0.34 in |
Vacuum Connector Dia. | 0.31 in |
Inlet Inside Dia. | 1/4 in |
Details
Material | Plastic |
Item | Vapor Canister Purge Valve |
Vehicle Fit | Hyundai 2021-10, Kia 2021-11 |
Number of Terminals | 2 |
Number of Vacuum Connectors | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING KIT SPARE TIRE TOOL 10 PC (CTA4380)
- DONALDSON Fuel Filter, Spin-On Secondary, P551313 (P551313)
- REESE Pin and Clip, REESE TOWPOWER (7057720)
- LEAKFINDER UV Leak Detection Kit (LF060)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- DORMAN Vacuum Reservoir, 47076 (47076)
- NTK Vapor Canister, 4B1117 (4B1117)
- Dorman Emission Control Parts