Shop All Engine Components
Dorman
Vacuum Tank Unit, 47077
Mfr # 47077
Zoro # G8298185
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Application Buick 1998-84, Cadillac 1993-87, Chevrolet 1999-83, GMC 1995-83, Oldsmobile 1998-84, Pontiac 1998-84
- Number of Hose Connectors 1
- Number of Vacuum Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47077
- Zoro # G8298185
- UPC # 37495470773
- Country of Origin Unknown
- Category Engine Components
Details
Color | Black |
Material | Plastic |
Application | Buick 1998-84, Cadillac 1993-87, Chevrolet 1999-83, GMC 1995-83, Oldsmobile 1998-84, Pontiac 1998-84 |
Number of Hose Connectors | 1 |
Number of Vacuum Ports | 1 |
Item | Vacuum Storage Canister |
Description
Vacuum Tank Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Connector, 41951 (41951)
- SKF Bearing, 6203-2Rs15 (6203-2RS15)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309067)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK15 (84-7009)
- DORMAN 603-232 Non-Pressurized Coolant Reservoir (603-232)
- DORMAN 621-104 Clutch Fan Blade - Plastic (621-104)
- DORMAN Starter Mounting Bolt, Type 1 Long, 3/8-16 X 4-5/8 In., Gm 5.0/5.7 L (45658)
- DORMAN Engine Intake Manifold Heater Relay, 904-356 (904-356)
- DORMAN T-Case Shift Link, 926-884 (926-884)
- DORMAN Engine Oil Cooler #Dorman 918-428 (918-428)
- HORIZON TOOL Rear Seal Repair Kit (499)
- Dorman Engine Components