Shop All Fuel Pumps
Dorman
Vacuum Pump, 904-810
Mfr # 904-810
Zoro # G7340905
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- Drive Type Gear Drive
- Features Relief Valve
- Includes Gasket; Pulley
- Outet Size 3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-810
- Zoro # G7340905
- UPC # 19495221401
- Country of Origin Argentina
- Category Fuel Pumps
Dimensions
Outet Size | 3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in |
Inlet Size | 3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in |
Details
Type | Mechanical |
Drive Type | Gear Drive |
Features | Relief Valve |
Includes | Gasket; Pulley |
Item | Vacuum Pump |
Connector Type | Barbed |
Material | Metal |
Application | Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1869X4X6)
- STENS Oem Replacement Belt 265-064 For Ayp 532196857 (265-064)
- SEACHOICE Stainless Steel Hand Rail, 18" (38311)
- MAYHEW Pneumatic Long Tool Set, 4Pc (37328)
- DORMAN Vacuum Pump Pulley, 300-700 (300-700)
- DORMAN Fuel Pump Strainer, 904-419 (904-419)
- DORMAN Vacuum Pump, 904-214 (904-214)
- DORMAN 03875 Fuel Pump Push Rod (03875)
- DORMAN Vacuum Harness, 46003 (46003)
- ROBINAIR Pump, 15800 (15800)
- US MOTOR WORKS FUEL PUMP KIT (USEP7041)
- Dorman Fuel Pumps