Shop All Turbocharger & Supercharger Components
Dorman
V-Band Exhaust Clamp, 904-254
Mfr # 904-254
Zoro # G8321748
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Finish Silver Metal
- Vehicle Fit General Motors 2016-92
- Type V-Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-254
- Zoro # G8321748
- UPC # 19495436676
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
For Pipe Dia. | 3-1/2 in |
Maximum Dia. | 4-1/4 in |
Details
Color | Silver |
Material | Stainless Steel |
Finish | Silver Metal |
Vehicle Fit | General Motors 2016-92 |
Type | V-Band |
Item | Exhaust Clamp |
Grade | Regular |
Nut Type | Threaded |
Description
V-Band Exhaust Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 4-Way Valve Core Tool (22992)
- JET Sj-20T, 20 Ton (441320)
- AJAX TOOL WORKS BEEHIVE SPRING (AJA898)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Feed Line, 904-137 (904-137)
- VIBRANT Vibrant 10275 Universal Oil Feed Kit - 2 Foot Hose;4 AN Female (10275)
- VIBRANT PERFORMANCE OIL RESTRICTOR FITTING, -4AN X 1/8IN NPT, WITH 2 S.S.JETS (10289)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- Dorman Turbocharger & Supercharger Components